Anixter can apply various types of terminals (ring, fork, custom, etc.) to the wire according to the customer's specification.

Capabilities

  • Termination installation methods via resistance welding, soldering and machine crimping
  • Crimping machine terminals – insulated and noninsulated
  • Wire size 28 to 16 AWG, 0.031 in. wide and 0.012 in. thick
  • Crimp heights maintained within +/-0.001 in.
  • High- and low-volume solder dipping
  • ROHS and non-ROHS solders compliant
  • Tin solders available

Termination [0:10]

Benefits

Anixter’s ability to provide specialty terminals designed to meet unique requirements from OEM customers.