Select Country and Language United States / English

Country Language Selector

570040 | SOUTHWIRE COMPANY

SOUTHWIRE COMPANY - SOOW, 90C, 18 AWG, 2 flexible stranded bare copper conductors, synthetic rubber insulation, tin-coated annealed copper braid shield with 85% coverage, black oil resistant thermoset jacket. UL and CSA Listed

  • Manufacturer # 570040
  • Anixter #4DS-1802
Amps per Conductor: 7
Approx. Wt. lb./1,000 ft.: 91
Conductor Count: 2 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size AWG: 18
Conductor Size: 18 AWG
Conductor Stranding: 16 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: EPDM ETHYLENE PROPYLENE DIENE MONOMER
Insulation Thickness (in.): .030
Insulation Thickness (in.): 0.030
Insulation Thickness: 30 MILS (.030")
Jacket Color: BLACK
Jacket Material: CPE-CHLORINATED POLYETHYLENE
No. of Conductors: 2
No. of Strands: 16
Nom. O.D. (in.): 0.380
Overall Jacket Thickness (in.): 0.060
Product Type: SOOW
RoHS Compliant: YES
Screen/Shield Type: BRAID
Screen/Shield: SHIELDED
Standards: UL/CSA
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V

Description

Synthetic rubber insulation
Thermoset jacket
90C, 600 V

Applications

For use as portable power and control cable. It can be used for test or motor leads. Also, it provides heavy-duty service for industrial tools, portable lights, battery chargers and equipment exposed to oils, solvents and grease.

Specifications

  • CONDUCTOR: Tinned or Coated Copper
  • INSULATION: Ethylene Propylene Diene Monomer (EPDM)
  • TEMPERATURE: 90C
  • VOLTAGE: 600 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Item Price Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Related Items

Invalid Quantity

Submit

Cannot add any more items