SUPERIOR ESSEX | P3144K101
3mm Microarray Breakout Fiber Cable, OFNR Riser, 144-Fibers TeraFlex Bend Resistant Single-mode OS2 G.657.A1, Aqua Jacket
Description
The Microarray Breakout cable from Superior Essex is designed for high performance in a small package. The design consists of 12-fiber 3 mm microarray interconnect cable subunits, each of which contain twelve 250 micron fibers. The aramid yarns inside the subunit allow the subunit to be crimped directly onto an MTP/MPO connector. The 3 mm subunits are stranded around a central strength element that is both flexible and robust enough to pass backbone installation requirements. The stranded subunits a re held to the strength element core by binder yarns and/or tapes ensuring excellent temperature performance. Finally, a RoHS-compliant flexible jacket protects the core from the rigors of installation while providing riser or plenum fire protection. T he cable is available with TeraFlex single-mode, and laser-optimized 50/125 micron 10G/150 (OM2+), 10G/300 (OM3) and 10G/550 (OM4) multimode fiber types.
Features
- UL Certified Environmental Product Declaration (EPD)
- Contributes toward 1 LEED point under the Material and Resources credit (MRc)
- Health Product Declaration(TM)(HPD(TM))
- 12-fiber 3 mm loose tube interconnect subunits
- Connects directly to MTP/MPO 12iber array connectors
- Meets or exceeds ICEA 83-596-2001 and GR-409-CORE requirements for interconnect subunits and
- trunk cable
- Worry-free installation and performance
Specifications:
Armored | NO |
---|---|
Cable Type | LOOSE TUBE |
Fiber Count | 144 |
Fiber Type | OS2 SINGLE-MODE |
Fire Rating | RISER |
UNSPSC Code | 26121607 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.